Please login to your online account to display your discounted pricing

Eppendorf™ Model 5424 Microcentrifuge Rotors


For use with Eppendorf Model 5424 Microcentrifuges

Manufacturer: eppendorf™  022653041

 View more versions of this product

Catalog No. 05-400-010

  • / Each
 

Description & Specifications

Specifications

Angle Fixed
Material PTFE coated
Max. RCF 21130
Max. Speed 15000rpm
For Use With (Equipment) 5430 Microcentrifuge
Type Fixed angle rotor
Radius (English) 3.3 in.
Radius (Metric) 8.4cm
Includes Aerosol-tight Coated lid
Depth (Metric) 32cm
Capacity (Metric) 24 x 1.5/2mL
Depth (English) 12.62 in.
Height (English) 8.93 in.
Hertz 50/60Hz
Height (Metric) 22.7cm
Noise Level <51dB
Speed 15,000rpm