Please login to your online account to display your discounted pricing

Eppendorf™ Model 5418 Microcentrifuges

Compact and economical microcentrifuges feature a certified aerosol-tight rotor (included) and a unique, contoured rotor bowl designed to reduce noise

$3,158.56 - $8,855.10

Specifications

Max. RCF 16,813 x G
Max. Speed 14,000rpm
Display Color Graphic Display
Rotor Fixed-angle aerosol-tight
Rotor Included Yes
View More Specs
Includes:  Unit and rotor
Products
Catalog Number Mfr. No. Electrical Requirements Model Refrigerated Price Quantity    

05-403-90

 
eppendorf™
022620304
120V 60Hz 5418 No Each for $3,158.56

05-403-91

 
eppendorf™
022620321
230V 50Hz 5418 No Each for $3,245.66

36-102-3801

 
eppendorf™
5401000137
120V 60Hz 5418 R Yes Each for $8,855.10
Description & Specifications

Specifications

Max. RCF 16,813 x G
Max. Speed 14,000rpm
Display Color Graphic Display
Rotor Fixed-angle aerosol-tight
Rotor Included Yes
Timer 1 min. to 9 hr. 59 min., plus HOLD
Weight (English) 17 lb.
Weight (Metric) 7.7kg

  • Capacity: 36mL (18 × 1.5/2.0mL)
  • Maximum speed/RCF: 14,000rpm/16,813 x g
  • Five-digit digital speed display
  • Timer: 1 min. to 9 hr., 59 min., plus HOLD for continuous run
  • Innovative lid design with automatic opening at end of run for quick sample removal
  • Automatic one-button rcf/rpm converter

Service agreement available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.