missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Model 5418 Microcentrifuges

Compact and economical microcentrifuges feature a certified aerosol-tight rotor (included) and a unique, contoured rotor bowl designed to reduce noise

Manufacturer:  Eppendorf™ 022620321

 View more versions of this product

Catalog No. 05-403-91



Includes: Unit and rotor

Description

Description

  • Capacity: 36mL (18 × 1.5/2.0mL)
  • Maximum speed/RCF: 14,000rpm/16,813 x g
  • Five-digit digital speed display
  • Timer: 1 min. to 9 hr., 59 min., plus HOLD for continuous run
  • Innovative lid design with automatic opening at end of run for quick sample removal
  • Automatic one-button rcf/rpm converter

Service Plan

Service agreement available.

Specifications

Specifications

17 lb. (7.7kg)
14,000rpm
Color Graphic Display
21cm
21cm
Yes
30cm
16,000 to 16,999 x G
Yes
1 min. to 9 hr. 59 min., plus HOLD
18 x 1.5/2mL
16,813 x G
8.3 in.
8.2 in.
Fixed-angle aerosol-tight rotor
230V 50Hz
11.8 in.
14,000 to 14,999rpm
No
5418
Documents