missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Mobile Terminal for 5804 and 5810 Centrifuge
Use the rolling cabinet if there is not enough space on the regular lab bench or to transport centrifuge to other labs
Manufacturer: Eppendorf™ 5821020010
Description
- Rolling cabinet with closed centrifuge fits under standard 36 in. (90cm) lab benches
- Included drawer provides extra storage space for your rotors and adapters
- Dimensions: 17.7D × 27.5W × 24.2 in.H (45 × 70 × 62cm)
- Max. load is 309 lb. (140kg) including contents of drawer
- Max. load of drawer is 44 lb. (20kg)
Specifications
Rolling cabinet | |
46cm | |
61.4cm |
Eppendorf™ 5804/5804R or 5810/5810R centrifuge | |
4 Casters (2 lockable) and drawer |