Please login to your online account to display your discounted pricing

Eppendorf™ MiniSpin™ and MiniSpin Plus™ Microcentrifuges


Economical desktop centrifuges are ideal for classroom or research work

Manufacturer: eppendorf™  022620100

 View more versions of this product

Catalog No. 05-401-09

  • / Each
 

Description & Specifications

Specifications

Rotor Included Yes
Refrigerated No
Max. RCF 12,100 x G
Max. Speed 13,400rpm
Capacity 12 x 2mL
Maximum Force Range 12,000 to 12,999 x G
Electrical Requirements 115V 60Hz
Certifications/Compliance Meet international safety standards for centrifuges (IEC 1010-2-020)
Display Color Graphic Display
Hertz 60Hz
Noise Level <60dBA
Timer 30 min.
Maximum Speed Range 13,000 to 13,999rpm
Safety Features Lid interlocking system prevents accidental opening during operation; Natural rotor airflow minimizes heat buildup to protect samples; Brushless motor runs quietly (<60dB)
Voltage 115V