Please login to your online account to display your discounted pricing

Eppendorf™ Microcentrifuge Tube Racks


Stackable polycarbonate racks

Manufacturer: eppendorf™  022364227

 View more versions of this product

Catalog No. 05-405-3

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Autoclavable Yes
Height (English) 2.37 in.
Holds 1.5 to 2mL Tubes
Length (English) 10.37 in.
Length (Metric) 26.1cm
Product Type Rack, Microcentrifuge Tube
Width (Metric) 6.6cm
Height (Metric) 5.8cm
Width (English) 2.62 in.
Dimensions (L x W x H) 10.37 x 2.62 x 2.37 in. (26.1 x 6.6 x 5.8cm)
Material Polycarbonate
Positions 24.0
Tube Size 1.5 to 2mL
Positions 24.0