missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Microcentrifuge 5430 and 5430 R

Unique cross-over, personal multipurpose centrifuge

Manufacturer:  Eppendorf™ 022620638

 View more versions of this product

Catalog No. 05-100-179

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • High centrifugation speed up to 30,130xg (17,500 rpm)
  • Eppendorf QuickLock™ lids come standard with all aerosol-tight rotors for ergonomic rotor lid locking
  • Centrifuge lid with a soft-touch closure for ergonomic operation
  • Automatic lid opening when run is complete
  • Durable and easy to clean metal rotor chamber
  • With set of 8 different rotors and optimized rotor design
  • Automatic rotor recognition and imbalance detection
  • Display keys are labeled in full text and each performs one function with five program keys
  • Menu-driven operation with large backlit LCD display for ultra easy operation
  • Full-digit speed display (rpm/rcf)
  • Adjustable end-of-run alarm
Additional Features For Refrigerated Model 5430 R:
  • Compressor at the back
  • ECO shut-off – can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life
  • FastTemppro™ software feature
  • FastTemp™ for fastest pre-cooling and maximum temperature accuracy
  • Built-in condensation drain

Specifications:

  • Dimensions: 16.3 x 13 x 9.8 in. (42 x 33 x 25cm) for 5430 and 25.2 x 15 x 11.7 in. (64 x 38 x 29cm) for 5430 R
  • Acceleration time to max. speed: 14sec
  • Braking time from max. speed: 15sec
  • Max. capacity: 48 x 1.5/2.0mL tubes
  • Max g-force: 30,130 rcf
  • Noise level: less than 58dB
  • Power supply: 120 V, 50/60 Hz
  • Temp. control: -11° to 40°C (Only in 5430 R)

Warranty

For 2 years

Specifications

Specifications

Microcentrifuge 5430R
Aerosol-tight QuickLock rotor FA-45-16-17
120V 50/60Hz
Keypad
Documents