Please login to your online account to display your discounted pricing

Eppendorf™ Microcapillaries for ICSI


Disposable glass capillaries for handling sperm and stem cells

Manufacturer: eppendorf™  930001015

 View more versions of this product

Catalog No. E5175108000

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 15μm
Diameter (Metric) Outside 100μm
Disposable Yes
Includes 1mm flange
Length (Metric) 1mm
Material Glass
Product Type Vacutip
Sterile Yes