Please login to your online account to display your discounted pricing

Eppendorf™ Microcapillaries for ICSI


Disposable glass capillaries for handling sperm and stem cells

Manufacturer: eppendorf™  930001040

 View more versions of this product

Catalog No. E5175107004

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 15μm
Diameter (Metric) Outside 20μm
Includes Rigid 1mm flange
Material Glass
Product Type Transfer Tip
Sterile Yes