Please login to your online account to display your discounted pricing

Eppendorf™ Microcapillaries for ICSI


Disposable glass capillaries for handling sperm and stem cells

Manufacturer: eppendorf™  930001031

 View more versions of this product

Catalog No. E5175106008

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Includes 0.4mm flange
Product Type TransferTip-F (ICSI)
Diameter (Metric) Inner 4μm
Diameter (Metric) Outside 7μm
Material Glass
Sterile Yes