missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Mastercycler™ pro PCR System
Proprietary vapo.protect™ technology reduces evaporation to a minimum, improving reproducibility and specificity
Manufacturer: Eppendorf™ 950030050
Description
Key Features
- Gradient function simplifies protocol optimization
- Cyclers can be used in three configurations: stand-alone system, mini-satellite systems, or a PC-controlled network
- Heated lid with integrated Thermal Sample Protection (TSP) technology
- Intuitive graphic programming
- SteadySlope™ technology ensures constant heating and cooling rates
- vapo.protect technology to reduce evaporation
- Extremely fast heating/cooling rates
- Gradient blocks with SteadySlope technology; intuitive graphic programming
- Heated lid with integrated Thermal Sample Protection (TSP) technology
- Use as stand-alone devices, mini satellite systems or a PC-controlled network
- Two-year warranty
- Freely programmable temperature gradient over 12 rows
- Gradient range of up to 20°C
- Robust, specially coated aluminum block
- Highest temperature control speed due to silver block: up to 8°C/sec. with impulse feature
- Freely programmable temperature gradient over 12 rows
- Gradient range of up to 24°C
- Optimized tube fit for fastest heat transition
- Freely programmable temperature gradient over 24 rows
- Gradient range of up to 20°C
Warranty
Two years
Specifications
2 Years | |
Mastercycler pro Control Panel | |
115/230V 50/60Hz |
PCR applications | |
Connection cable |