Please login to your online account to display your discounted pricing

Eppendorf™ Mastercycler™ pro PCR System


Proprietary vapo.protect™ technology reduces evaporation to a minimum, improving reproducibility and specificity

Manufacturer: eppendorf™  950040015

 View more versions of this product

Catalog No. E950040015

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Ramp Rate 4°C/sec. heating; 3°C/sec. cooling
Hertz 50/60Hz
Format 96 x 0.2mL PCR tubes or 1 PCR plate 8 x 12
Range 1° to 20°C
Temperature (Metric) Range 4° to 99°C
Interface 1 x Centronics™, 1 x RS232, control panel, one each of CAN_in/CAN_out
For Use With (Application) PCR applications
Width (Metric) 26cm
Weight (English) 40.8 lb.
Height (Metric) 37cm
Warranty 2 Years
Electrical Requirements 115/230V 50/60Hz
Product Type Mastercycler pro Gradient w/Control Panel
Temperature Uniformity ≤±0.4°C at 95°C
Material Aluminum
Includes SteadySlope™, control panel, heated Lid
Temperature Accuracy ±0.2°C
Depth (Metric) 41.5cm
Voltage 115/230V
Wattage 950w
Width (English) 10.23 in.
Height (English) 14.56 in.
Depth (English) 16.33 in.
Weight (Metric) 18.51kg