missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Mastercycler™ pro PCR System

Proprietary vapo.protect™ technology reduces evaporation to a minimum, improving reproducibility and specificity

Manufacturer:  Eppendorf™ 950030020

 View more versions of this product

Catalog No. E950030020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Key Features

  • Gradient function simplifies protocol optimization
  • Cyclers can be used in three configurations: stand-alone system, mini-satellite systems, or a PC-controlled network
  • Heated lid with integrated Thermal Sample Protection (TSP) technology
  • Intuitive graphic programming
  • SteadySlope™ technology ensures constant heating and cooling rates

  • vapo.protect technology to reduce evaporation
  • Extremely fast heating/cooling rates
  • Gradient blocks with SteadySlope technology; intuitive graphic programming
  • Heated lid with integrated Thermal Sample Protection (TSP) technology
  • Use as stand-alone devices, mini satellite systems or a PC-controlled network
  • Two-year warranty
Mastercycler pro Gradient
  • Freely programmable temperature gradient over 12 rows
  • Gradient range of up to 20°C
  • Robust, specially coated aluminum block
Mastercycler pro Gradient S
  • Highest temperature control speed due to silver block: up to 8°C/sec. with impulse feature
  • Freely programmable temperature gradient over 12 rows
  • Gradient range of up to 24°C
  • Optimized tube fit for fastest heat transition
Mastercycler pro 384
  • Freely programmable temperature gradient over 24 rows
  • Gradient range of up to 20°C

Warranty

Two years

Specifications

Specifications

26cm
37cm
16.33 in.
18.51kg
115/230V
2 Years
Mastercycler pro S
50/60Hz
1 x Centronics™, 1 x RS232, control panel, one each of CAN_in/CAN_out
6°C/sec. heating; 4.5°C/sec. cooling
4° to 99°C
≤±0.4°C at 95°C
41.5cm
10.23 in.
14.56 in.
40.8 lb.
950w
PCR applications
96 x 0.2mL PCR tubes or 1 PCR plate 8 x 12
SteadySlope™, heated Lid
Silver Block
1° to 24°C
±0.2°C
115/230V 50/60Hz
Documents