missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Mastercycler™ Nexus Thermal Cycler

Offers reliability and ease of use along with low energy consumption

Manufacturer:  Eppendorf™ 6331000025

 View more versions of this product

Catalog No. E6331000025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Easy expansion to three units with a small footprint fits perfectly on any lab bench. The flexlid accommodates all types of consumables, from low volume all the way up to 0.5mL PCR tubes.

 

  • Flexlid concept allows use of all types of consumables with automatic height adjustment of the lid
  • Intuitive graphic programming
  • Small footprint
  • Universal block for ultimate flexibility
  • Connect up to two Mastercycler Nexus Eco to your existing unit
  • Available with 12-column SteadySlope gradient
  • Email notification to let you know the status of a run
  • Protocol library for ease of use
  • Booking schedule that acts as screensaver

Note:
The eco unit (Cat. No. E6330000021) is not a standalone unit.  The eco unit must be connected to either the nexus gradient or nexus nongradient unit.

 

Specifications

Specifications

25cm
32.1cm
16.22 in.
10.88kg
115/230V
Nexus Gradient Thermal Cycler
50/60Hz
USB, Ethernet, CAN in, CAN out
3°C/sec. heating; 2°C/sec. cooling
4° to 99°C
≤±0.4°C at 95°C
41.2cm
9.84 in.
12.63 in.
24 lb.
700w
96 x 0.2mL, 77 x 0.5mL, 8 x 12 plate
Heated lid
Aluminum
1° to 20°C
±0.2°C
115/230V 50/60Hz
Documents