Please login to your online account to display your discounted pricing

Eppendorf™ Excella™ E-24 Benchtop Biological Shaker with Platform and Clamps

Offers field calibration of temperature and speed through microprocessor-controlled touch pad

$8,448.40 - $8,448.40

Specifications

Dimensions (L x W) 18 x 18 in. (45.7 x 45.7cm)
Length (English) 18 in.
Length (Metric) 45.7cm
Width (English) 18 in.
Width (Metric) 45.7cm
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

14-285-892

 
eppendorf™
M13520020
Incubated Each for $8,448.40
Description & Specifications

Specifications

Dimensions (L x W) 18 x 18 in. (45.7 x 45.7cm)
Length (English) 18 in.
Length (Metric) 45.7cm
Width (English) 18 in.
Width (Metric) 45.7cm

  • With choice of incubated and incubated/refrigerated shakers
  • 3/4 in. Orbit with 18 in. ×18 in. Platform and Clamps Bundle
  • 18L × 18 in.W (457 × 457mm)
  • 120V 60Hz