missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epTIPS™ Filter Tips
Ideal for small volume pipetting
Supplier: Eppendorf™ 022491288
Description
- Drop contour design with filter
- Finely tapered and extended
- Fine graduations make it easy to check volume
- Soft, flexible tip cone provides better seal to pipetter
- Integrated filter of hydrophobic polyethylene
- No self-sealing additives
- Sample can be easily recovered if wet
Order Info
Packaged in racks of 96 tips.
Certifications
Batch-related certificates of purity are available upon request.
Specifications
1 to 10 mL | |
Sterile | |
9.56 in. | |
ISO 9001 | |
Yes | |
Polyethylene |
Filtered | |
Turquoise | |
24.3cm | |
Individually Wrapped | |
epT.I.P.S. |