missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ epTIPS™ Boxes and Refill Trays

Contamination-free transfer of trays to the working box

Manufacturer:  Eppendorf™ 022491521

 View more versions of this product

Catalog No. 05-403-40



Description

Description

  • System optimized for use with multi-channel pipettes
  • Refill trays can be autoclaved in advance
  • Tips can be used straight from the refill packaging
  • Reduced waste
  • All components 100% recyclable
  • Space-saving packaging
  • Color-coded trays for simple identification of tips and matching pipette

Specifications

Specifications

Refill
0.5 to 20μL
Light Gray
PP (Polypropylene)
4.6cm
Reliable, reproducible, high-precision pipetting for standard laboratory use
Extended Length, Finely Tapered, Universal Fit
Sterile
Yes
1.81 in.
ISO 9001
Documents