missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Deepwell™ Plates 96
OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors
Supplier: Eppendorf™ 951032905
Description
Key Features
- Virgin polypropylene
- Centrifugation-stable in a temperature range from 4° to 40°C
- Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000×G†
- Sterile plates can be centrifuged up to 5000×G†
- Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
- Stackable without well nesting
- High chemical resistance
- Suitable for storage to -80°C
- Autoclavable
- RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
- SBS standard footprint
- Automation friendly
DNA LoBind and Protein LoBind Surface Features
- Guarantee maximum sample recovery by minimizing sample-to-well adsorption
- Achieve sample-repelling properites without surface coating—no risk for sample contamination
- Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)
Compliance
IVD, SBS/ANSI™
Specifications
IVD, SBS/ANSI | |
Without Lid | |
Autoclavable | |
Polypropylene | |
96 | |
Protein LoBind | |
Yes | |
30000 x g | |
Yes | |
-86°C to +100°C | |
4.41 cm |
Standard | |
8 x 12 | |
Clear, White | |
1000 μL | |
Non-sterile | |
Round | |
Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications | |
20/Pk. | |
-122.8°F to 212°F | |
12.78 cm | |
8.55 cm |