missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Deepwell Plates 384

OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors

Manufacturer:  Eppendorf™ 951031208

 View more versions of this product

Catalog No. E951031208



Description

Description

Key Features

  • Virgin polypropylene
  • Centrifugation-stable in a temperature range from 4° to 40°C
    • Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000×G†
    • Sterile plates can be centrifuged up to 5000×G†
  • Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
  • Stackable without well nesting
  • High chemical resistance
  • Suitable for storage to -80°C
  • Autoclavable
  • RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
  • SBS standard footprint
  • Automation friendly

DNA LoBind and Protein LoBind Surface Features

  • Guarantee maximum sample recovery by minimizing sample-to-well adsorption
  • Achieve sample-repelling properites without surface coating—no risk for sample contamination
  • Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)

Compliance

IVD, SBS/ANSI™

Specifications

Specifications

Yes
White, White
Yes
0.99 in.
30000xG
Yes
-80° to 100°C
5.03 in.
2.51cm
384-Well Storage Microplate
IVD, SBS/ANSI
8.55cm
For all manual and automated applications
Polypropylene
384
-112° to 212°F
240μL
DNA LoBind
12.78cm
Non-sterile
Documents