missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Combitips Advanced™ Pipetter Tips - Standard, Sterile
High-precision and quick dispensing independent of liquid density and viscosity
Supplier: Eppendorf™ 0030089561
Description
Combitips advanced are the ideal components for all Multipettes™. Working with radioactive, aggressive or toxic materials also becomes safer due to hermetically sealed piston preventing aerosol contamination. The new individual color coding facilitates quick identification of the desired tip.
- Slip agent free
- Color-coded tip size recognition
- Funnel geometry from cylinder to rim; prevents damage to gloves and ensures comfortable handling
- Function according to the positive displacement principle
- Elongated design for complete emptying of all common tubes
- Optimized graduations for visibility of liquid volume
- Automatic Combitip recognition and volume calculation
- 3D design on the upper rim for easy recognition
- Maximum range offered by nine volume sizes (0.1mL to 50mL)
- Dust free storage
Specifications
5 mL | |
Extended Length, Positive Displacement | |
Eppendorf Multipette | |
CombiTips Advanced |
Sterile | |
Blue | |
Yes |