Please login to your online account to display your discounted pricing

Eppendorf™ 5810R Centrifuge and Rotor Packages


The workhorse of the lab with user-friendly operation and refrigeration for maximum versatility

Manufacturer: eppendorf™  022628067

 View more versions of this product

Catalog No. 05-413-306

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Programmability Selectable program memory for up to 35 individual user programs
Profile (Acceleration/Braking) 10 acceleration and 10 braking ramps for sensitive sample material
Temperature Range (Metric) -9° to +40°C
Max. RCF 20,817 x G
Max. Speed 14,000rpm
Product Type Series 5108R Package
Height (Metric) Exterior 35cm
Length (English) Exterior 24 in.
Length (Metric) Exterior 61cm
Memory Selectable program memory for up to 35 individual user programs
Width (English) Exterior 27.6 in.
Width (Metric) Exterior 70cm
Wattage 1650w
Includes 4 x 250mL Swing-bucket Rotor, 4 Adapters with 13mm O.D. and 4 Adapters with 16mm O.D
Rotor 4 x 250mL swing-bucket rotor
Electrical Requirements 120V 50/60Hz
Dimensions (L x W x H) Exterior 24 x 27.6 x 13.8 in. (61 x 70 x 35cm)
Refrigerated Yes
Model 5810 R
Weight (English) 218 lb.
Weight (Metric) 99kg
Rotor Included Yes
Style Centrifuge/Rotor/Accessory Package
Hertz 50/60Hz
Capacity (Metric) Max. Load 1L
Voltage 120V
Height (English) Exterior 13.8 in.