Please login to your online account to display your discounted pricing

Eppendorf™ 5810R Centrifuge and Rotor Packages


The workhorse of the lab with user-friendly operation and refrigeration for maximum versatility

Manufacturer: eppendorf™  022627122

 View more versions of this product

Catalog No. 022627122

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Max. RCF 20,817 x G
Max. Speed 14,000rpm
Product Type Series 5108R Package
Dimensions (L x W x H) Exterior 24 x 27.6 x 13.8 in. (61 x 70 x 35cm)
Model 5810 R
Style Centrifuge/Rotor Package
Capacity (Metric) Max. Load 3L
Height (Metric) Exterior 35cm
Length (English) Exterior 24 in.
Length (Metric) Exterior 61cm
Memory Selectable program memory for up to 35 individual user programs
Width (English) Exterior 27.6 in.
Width (Metric) Exterior 70cm
Wattage 1650w
Includes 4 x 750mL Swing-bucket Rotor
Rotor 4 x 750mL swing-bucket rotor
Electrical Requirements 120V 50/60Hz
Refrigerated Yes
Weight (English) 218 lb.
Weight (Metric) 99kg
Rotor Included Yes
Hertz 50/60Hz
Voltage 120V
Height (English) Exterior 13.8 in.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.