missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ 5810R Centrifuge and Rotor Packages
The workhorse of the lab with user-friendly operation and refrigeration for maximum versatility
Supplier: Eppendorf™ 022628257
Includes: Centrifuges, rotors, and clinical and cell-culture packages
Description
For medium to high through-put applications including high capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.
- Speed, rcf, and radius correction values can be entered by the user
- Values can be changed during centrifugation
- Speed can be set from 220-14,000rpm (20,817xG) to maximum speed in increments of 10 rpm
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- “at set rpm” for even more reproducable results
- 10 acceleration and 10 braking ramps for sensitive sample material
- Low-profile 11.2 in/28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speedensures safety—fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
Refrigeration Features
- Temperature range from -9 to +40°C
- Standby cooling maintains temperature when not in use
- FastTemp function for fast pre-cooling in as little as 15 minutes and maximum temperature accuracy of the rotor
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
Order Info
Max. power requirement: 1650w. Power supply: 230V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35cm). Weight: 218 lb. (99 kg).
Specifications
300 mL | |
14,000 rpm | |
6 × 50mL conical fixed-angle rotor | |
10 Accel/10 Braking ramps for sensitive sample material | |
Yes | |
Series 5108R Package | |
24 in. | |
27.6 in. | |
13.8 in. | |
218 lb. (99 kg) | |
1650 w |
20,817 x g | |
Yes | |
5810R | |
Selectable program memory for up to 35 individual user programs | |
-9°C to +40°C | |
13.8 x 27.6 x 24 in. (35 x 70 x 61 cm) | |
61 cm | |
70 cm | |
35 cm | |
120 V 50/60 Hz |