Please login to your online account to display your discounted pricing

Eppendorf™ 5804R Series Centrifuge with Rotor Packages


Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: eppendorf™  022628045

 View more versions of this product

Catalog No. 05-413-304

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Profile (Acceleration/Braking) 10 acceleration and deceleration rates for sensitive sample material
Programmability Selectable program memory for up to 35 individual user programs
Temperature Range (Metric) -9° to +40°C
Product Type Series 5804R Package
Width (Metric) Exterior 64cm
Includes 4 x 100mL swing-bucket rotor, Rotor A-4-44 with rectangular buckets and 2 adapters
Style Centrifuge/Rotor/Accessory Package
Hertz 60Hz
Voltage 120V
Height (Metric) Exterior 34cm
Length (English) Exterior 22 in.
Length (Metric) Exterior 55cm
Rotor 4 x 100mL Swing Bucket Rotor
Electrical Requirements 120V 60Hz
Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (55 x 64 x 34cm)
Refrigerated Yes
Weight (English) 176 lb.
Weight (Metric) 80kg
Rotor Included Yes
Capacity (Metric) Max. Load 400mL
Height (English) Exterior 13 in.
Memory Selectable program memory for up to 35 individual user programs
Max. RCF 4500 x G
Width (English) Exterior 25 in.
Wattage 1650w
Max. Speed 5000rpm