Please login to your online account to display your discounted pricing

Eppendorf™ 5804R Series Centrifuge with Rotor Packages


Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: eppendorf™  022628236

 View more versions of this product

Catalog No. 02-717-360

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Profile (Acceleration/Braking) 10 acceleration and deceleration rates for sensitive sample material
Programmability Selectable program memory for up to 35 individual user programs
Temperature Range (Metric) -9° to +40°C
Max. RCF 20,817 x G
Max. Speed 14,000rpm
Product Type Series 5804R Package
Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (55 x 64 x 34cm)
Style Centrifuge/Rotor Package
Refrigerated Yes
Electrical Requirements 120V 60Hz
Includes 6 x 100 mL Speed Pack; Rotor F-34-6-38 for volumes up to 100mL
Hertz 60Hz
Wattage 1650w
Voltage 120V
Length (English) Exterior 22 in.
Height (Metric) Exterior 34cm
Height (English) Exterior 13 in.
Width (English) Exterior 25 in.
Memory Selectable program memory for up to 35 individual user programs
Weight (English) 176 lb.
Capacity (Metric) Max. Load 510mL
Rotor Included Yes
Weight (Metric) 80kg
Rotor 6 x 85mL Fixed-angle Rotor F-34-6-38
Width (Metric) Exterior 64cm
Length (Metric) Exterior 55cm