Please login to your online account to display your discounted pricing

Eppendorf™ 5804R Series Centrifuge with Rotor Packages


Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: eppendorf™  022628225

 View more versions of this product

Catalog No. 02-717-359

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Max. RCF 20,817 x G
Max. Speed 14,000rpm
Length (English) Exterior 22 in.
Length (Metric) Exterior 55cm
Memory Selectable program memory for up to 35 individual user programs
Width (English) Exterior 25 in.
Width (Metric) Exterior 64cm
Wattage 1650w
Electrical Requirements 120V 60Hz
Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (55 x 64 x 34cm)
Refrigerated Yes
Rotor Included Yes
Hertz 60Hz
Voltage 120V
Height (Metric) Exterior 34cm
Includes 2 x Deepwell Plate Pack; Rotor A-2-DWP
Rotor 4 x Deepwell Plate Rotor A-2-DWP
Weight (English) 176 lb.
Weight (Metric) 80kg
Style Centrifuge/Rotor Package
Product Type Series 5804R Package
Height (English) Exterior 13 in.