Please login to your online account to display your discounted pricing

Eppendorf™ 5804 Series Centrifuge with Rotor Packages


Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.

Manufacturer: eppendorf™  022628214

 View more versions of this product

Catalog No. 02-717-358

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Max. RCF 20,817 x G
Max. Speed 14,000rpm
Product Type Series 5804 Package
Style Centrifuge/Rotor/Accessory Package
Includes Model 5804 centrifuge, 6 x 85mL fixed-angle rotor F-34-6-38, conical tube adapters (120V 50/60Hz)
Voltage 120V
Wattage 900w
Refrigerated No
Width (English) Exterior 18 in.
Height (English) Exterior 13 in.
Length (English) Exterior 22 in.
Width (Metric) Exterior 50cm
Capacity (Metric) Max. Load 510mL
Weight (English) 121 lb.
Rotor Included Yes
Weight (Metric) 55kg
Dimensions (L x W x H) Exterior 22 x 18 x 13 in. (55 x 50 x 34cm)
Electrical Requirements 120V 60Hz
Rotor 6 x 85mL Fixed-angle Rotor F-34-6-38
Hertz 60Hz
Length (Metric) Exterior 55cm
Height (Metric) Exterior 34cm
Memory Selectable program memory for up to 35 individual user programs