Learn More
Eppendorf™ 5804 Series Centrifuge with Rotor Packages
Performs as three centrifuges in one for medium through-put applications including capacity for cell culture and clinical applications, high-speed for separating cell lysates and a microcentrifuge for nucleic acid purifications.
Supplier: Eppendorf™ 022628034DUP
Includes: Centrifuges, rotors, and clinical and cell culture packages
Description
Lower capacity units offering low to high spreeds, available in standard or refrigerated compact models (Cat. No. 05-413-109) ; some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200rpm to 14,000rpm (20,817xG) in increments of 10rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Included 4 × 100mL Swing-Bucket Rotors
- Max. 5000rpm (rcf, 4.500xG)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100mL
- Autoclavable (121°C, 20 min.)
Cell Culture Package: 4 adapters each for 15mL Conical and 50mL Conical
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650w. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34cm); Model 5804 R: 22 x 25x 13 in. (55 x 64 x 34cm). Weight, Model 5804: 121 lb. (55kg); Model 5804 R: 176 lb. (80kg). Promotional price effective through December 31, 2011.
Specifications
400 mL | |
5,000 rpm | |
Model 5804 centrifuge, 4 × 100mL swing bucket rotor, 4 adapters with 13mm O.D., and 4 adapters with 16mm O.D. (120V 50/60Hz) | |
Selectable program memory for up to 35 individual user programs | |
Series 5804 Package | |
22 in. | |
18 in. | |
13 in. | |
121 lb. (55 kg) | |
900 w |
4,500 x g | |
No | |
10 Accel/10 Braking for sensitive sample material | |
Yes | |
13 x 18 x 22 in. (34 x 50 x 55 cm) | |
55 cm | |
50 cm | |
34 cm | |
120 V 60 Hz |