missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ 5804/5810 Series 40 x 15mL Fixed-angle Rotor

Available with 24 or 48 steel sleeves

$2,255.20 - $3,025.95

Specifications

Capacity (Metric) 4 x 15mL
For Use With (Equipment) 5804/5810 Centrifuge
Max. RCF 5050
Type Fixed angle rotor
Speed 5500rpm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
022639909 Eppendorf™
022639909
48 Steel sleeves and software upgrade Each for $3,025.95
5820772000 Eppendorf™
5820772000
48 Steel sleeves Each for $2,255.20
Specifications

Description

  • Capacity: 0.6L
  • Max. speed/RCF: 5,500rpm/5,050 x g

Description & Specifications

Specifications

4 x 15mL
5050
5500rpm
5804/5810 Centrifuge
Fixed angle rotor