missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ 5804/5810 Series 30-Place Fixed-Angle Rotor
For use with 5804 and 5810 Series centrifuges
$2560.20 - $3515.54
Specifications
Material | Aluminum |
---|---|
Type | Fixed Angle Rotor |
Capacity | 30 x 1.5/2 mL |
Max. RCF | 20,800 x g |
Max. Speed | 14,000 rpm |
Description
- 30 x 1.5 to 2.0mL capacity
- Maximum speed/RCF: 14,000rpm/20,800 x g
- Directly accept 1.5 to 2.0mL microcentrifuge tubes measuring 11.5 dia. x 50mm long
- Choose from rotors supplied with a quick-release lid or an aerosol-tight cover
Order Info
Can also accept 0.5 and 0.4/0.25mL tubes when equipped with accessory adapters (05-406-10 and 05-406-25, respectively; order separately)
Specifications
Aluminum | |
30 x 1.5/2 mL | |
14,000 rpm | |
Autoclavable |
Fixed Angle Rotor | |
20,800 x g | |
5804/5810 Centrifuge |