Please login to your online account to display your discounted pricing

Eppendorf™ 5424 and 5430 Series Centrifuge with Rotor Packages

Special promotion packages for a limited time

Manufacturer: eppendorf™  022629891

 View all options for this product

Catalog No. 05-413-200

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Refrigerated No
Voltage 120V
Rotor 24 x 1.5/2.0 Aerosol-tight Rotor
Rotor Included Yes
Capacity (Metric) Max. Load 48mL

Eppendorf centrifuges offer unparalleled ergonomic operation, advanced temperature management for maximum sample protection and eco-friendly features for energy-savings and easy recycling. With their renowned quality and reliablity Eppendorf centrifuges are the cost efficent solution for your lab.

Common Feature

  • 24 or 30 x 1.5/2.0 mL aerosol-tight rotor
  • 120V

Enjoy substantial savings on Microcentrifuge + Rotor packages and get 2 Eppendorf Researc™h plus pipettes (single-channel) with the purchase of a refrigerated Model 5424R or 5430R for FREE.