Please login to your online account to display your discounted pricing

Eppendorf™ 5424/5424R Microcentrifuges


Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424/5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer: eppendorf™  022620487

 View more versions of this product

Catalog No. 05-400-006

  • / Each
 

Description & Specifications

Specifications

Max. Speed 15,000rpm
Max. RCF 21,130 x G
Capacity 24 x 1.5/2mL
Product Type 5424 Microcentrifuge
Rotor Included No
Depth (Metric) Exterior 32cm
Depth (English) Exterior 12.6 in.
Width (English) Exterior 9.3 in.
Height (English) Exterior 8.9 in.
Display Color Graphic Display
Timer 30 sec. to 9 hr. 59 min. with HOLD
Width (Metric) Exterior 24cm
Weight (English) 29.5 lb.
Controller Type Knob
Model 5424
Weight (Metric) 13.4kg
Electrical Requirements 120V 50/60Hz
Hertz 60Hz
Height (Metric) Exterior 23cm
Voltage 120V

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber

Accessories

Accessories for Catalog Number: 05400006

Item Mfr. No. Item Description Price Per Unit Quantity  
05-400-012
Eppendorf™ Model 5424 Microcentrifuge Rotor Kit
eppendorf™
022653083
For use with Eppendorf Model 5424 Microcentrifuges Each for $1,094.58
05-400-010
Eppendorf™ Model 5424 Microcentrifuge Rotors
eppendorf™
022653041
For use with Eppendorf Model 5424 Microcentrifuges Each for $1,775.97
05-400-008
Eppendorf™ Model 5424 Microcentrifuge Rotors
eppendorf™
022653008
For use with Eppendorf Model 5424 Microcentrifuges Each for $1,438.98