Please login to your online account to display your discounted pricing

Eppendorf™ 5424/5424R Microcentrifuge


Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424/5424R Microcentrifuge features a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer: eppendorf™  022620401

 View more versions of this product

Catalog No. 05-403-92

  • / Each
 

Description & Specifications

Specifications

Programmability FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Refrigerated No
Max. Speed 15,000rpm
Max. RCF 21,130 x G
Capacity 24 x 1.5/2mL
Product Type 5424 Microcentrifuge
Weight (English) 29.5 lb.
Maximum Force Range 21,000 to 21,999 x G
Rotor Included Yes
Depth (Metric) Exterior 32cm
Depth (English) Exterior 12.6 in.
Weight (Metric) 13.4kg
Voltage 120V
Width (English) Exterior 9.3 in.
Electrical Requirements 120V 50/60Hz
Timer 30 sec. to 9 hr. 59 min. with HOLD
Height (English) Exterior 8.9 in.
Controller Type Knob
Model 5424
Maximum Speed Range 15,000 to 15,999rpm
Width (Metric) Exterior 24cm
Height (Metric) Exterior 23cm
Hertz 60Hz
Display Color Graphic Display

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber

Accessories

Accessories for Catalog Number: 0540392

Item Mfr. No. Item Description Price Per Unit Quantity  
05-400-124
Eppendorf™ Tube Adapters for 5415/5417 Series Microcentrifuges
eppendorf™
022636227
Pack of 6 Each for $53.08
05-400-125
Eppendorf™ Tube Adapters for 5415/5417 Series Microcentrifuges
eppendorf™
022636243
Pack of 6 Each for $61.03
05-400-126
Eppendorf™ Tube Adapters for 5415/5417 Series Microcentrifuges
eppendorf™
022636260
Pack of 6 Each for $53.08