missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ 5424 Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424 Microcentrifuge features a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer:  Eppendorf™ 022620444

 View more versions of this product

Catalog No. 05-400-005


 

Specifications

Description

Keypad control, with rotor, For Eppendorf 5424 Microcentrifuge; 120V

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
Description & Specifications

Specifications

24 x 1.5/2mL
21,130 x G
120V
8.9 in.
30 sec. to 9 hr. 59 min. with HOLD
24cm
Keypad
29.5 lb.
32cm
Yes
No
15,000rpm
60Hz
Color Graphic Display
23cm
9.3 in.
120V 50/60Hz
5424
13.4kg
12.6 in.
5424 Microcentrifuge
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Promotions

Promotions

  • Purchase an Eppendorf™ 5424 or 5424R Centrifuge and get two complimentary cases of 1.5mL Eppendorf™ Safe-Lock™ Tubes. This is an NLSU exclusive offer. You must apply and qualify for the program to be eligible.

    06/30/18