Please login to your online account to display your discounted pricing

Eppendorf™ 5424/5424R Microcentrifuge

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424/5424R Microcentrifuge features a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

$3,611.15 - $9,133.28

Specifications

Capacity 24 x 1.5/2mL
Max. RCF 21,130 x G
Max. Speed 15,000rpm
Programmability FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Display Color Graphic Display
View More Specs
Products
Catalog Number Mfr. No. Controller Type Electrical Requirements Model Rotor Included Price Quantity    

05-400-007

 
eppendorf™
022620498
Keypad 120V 50/60Hz 5424 No Each for $3,731.52

05-400-005

 
eppendorf™
022620444
Keypad 120V 50/60Hz 5424 Yes Each for $3,988.48

05-403-92

  Accessories
eppendorf™
022620401
Knob 120V 50/60Hz 5424 Yes Each for $3,988.48

05-400-006

  Accessories
eppendorf™
022620487
Knob 120V 50/60Hz 5424 No Each for $3,611.15

36-102-3795

 
eppendorf™
5404000537
Knob 120V 50/60Hz 5424R Yes CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

36-102-3793

 
eppendorf™
5404000138
Keypad 120V 50/60Hz 5424R Yes CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

36-102-3797

 
eppendorf™
5404000332
Keypad 120V 50/60Hz 5424R No Each for $9,133.28

36-102-3799

 
eppendorf™
5404000731
Knob 120V 50/60Hz 5424R No Each for $9,133.28
Description & Specifications

Specifications

Capacity 24 x 1.5/2mL
Max. RCF 21,130 x G
Max. Speed 15,000rpm
Programmability FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Display Color Graphic Display
Timer 30 sec. to 9 hr. 59 min. with HOLD

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber

Dimensions: 12.675L × 9.25W × 8.875 in.H (32 × 23.6 × 22.7cm); Net weight: 29.5 lb. (13.4kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.