Please login to your online account to display your discounted pricing

Eppendorf™ 5424/5424R Microcentrifuge


Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424/5424R Microcentrifuge features a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer: eppendorf™  022620498

 View more versions of this product

Catalog No. 05-400-007

  • / Each
 

Description & Specifications

Specifications

Programmability FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
Refrigerated No
Capacity 24 x 1.5/2mL
Max. Speed 15,000rpm
Max. RCF 21,130 x G
Product Type 5424 Microcentrifuge
Rotor Included No
Depth (Metric) Exterior 32cm
Width (Metric) Exterior 24cm
Depth (English) Exterior 12.6 in.
Maximum Force Range 21,000 to 21,999 x G
Display Color Graphic Display
Voltage 120V
Width (English) Exterior 9.3 in.
Model 5424
Weight (English) 29.5 lb.
Electrical Requirements 120V 50/60Hz
Controller Type Keypad
Weight (Metric) 13.4kg
Maximum Speed Range 15,000 to 15,999rpm
Hertz 60Hz
Timer 30 sec. to 9 hr. 59 min. with HOLD
Height (English) Exterior 8.9 in.
Height (Metric) Exterior 23cm

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber