missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Racks - Filter Pipette Tips
Eppendorf ep Dualfilter T.I.P.S.™ 384 Racks deliver cutting-edge filter pipette tips in 'PCR clean and Sterile' grade, specifically designed for 384-well plate applications, ensuring utmost precision and contamination protection in high-throughput labs.
$2610.06 - $2610.06
Specifications
| Filtered | Filtered |
|---|---|
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Clean Claims | PCR Clean and Sterile |
Description
- ep Dualfilter T.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It adjustable tip spacing pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
- Fill a whole 384-well plate without loosening pipette tips
- A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Dual protection for pipette and sample against aerosols (1) and biomolecules
- Lot-specific certificates and certificates of filter efficiency acc. to EN 29463 are available
- Available as racks and in purity grades PCR clean and sterile
- Modern slim rack design with reclosable lid
- Improved sustainability through 20 % lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets in air or another gas.
Specifications
| Filtered | |
| Colorless | |
| PCR Clean and Sterile | |
| Rack | |
| 3840 Tips | |
| 10 Racks x 384 Tips | |
| ep DualFilter T.I.P.S |
| Sterile | |
| Not Autoclavable | |
| PCR Clean | |
| 10 Racks x 384 Tips | |
| Filter Pipette Tips | |
| Air-Cushion System | |
| Polypropylene |