missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Racks - Filter Pipette Tips
GREENER_CHOICE

Eppendorf ep Dualfilter T.I.P.S.™ 384 Racks deliver cutting-edge filter pipette tips in 'PCR clean and Sterile' grade, specifically designed for 384-well plate applications, ensuring utmost precision and contamination protection in high-throughput labs.

Supplier:  Eppendorf™ 0030078861

 View more versions of this product

Catalog No. 05414042


Only null left

Description

Description

  • ep Dualfilter T.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It adjustable tip spacing pipettes for utmost safety and reliability
  • Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
  • Fill a whole 384-well plate without loosening pipette tips
  • A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
  • The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
  • Dual protection for pipette and sample against aerosols (1) and biomolecules
  • Lot-specific certificates and certificates of filter efficiency acc. to EN 29463 are available
  • Available as racks and in purity grades PCR clean and sterile
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 20 % lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
  • (1) An aerosol is a colloid of fine solid particles or liquid droplets in air or another gas.
Specifications

Chemical Identifiers

Filtered
Colorless
PCR Clean and Sterile
Rack
3840 Tips
10 Racks x 384 Tips
ep DualFilter T.I.P.S
Sterile
Not Autoclavable
PCR Clean
10 Racks x 384 Tips
Filter Pipette Tips
Air-Cushion System
Polypropylene

Specifications

5 to 100 μL
Sterile
Not Autoclavable
53 mm
PCR Clean
10 Racks x 384 Tips
Filter Pipette Tips
Light Yellow
ep DualFilter T.I.P.S
Filtered
Colorless
2.1 in.
PCR Clean and Sterile
Rack
3840 Tips
10 Racks x 384 Tips
Air-Cushion System
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions