Please login to your online account to display your discounted pricing

Environmental Express™ TCLP Filters


Manufacturer: environmental express  FG75125MM

 View more versions of this product

Catalog No. 09-732-60

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 4.92 in.
Filter Type Standard TCLP filter
For Use With (Equipment) 127mm buchner funnels
Diameter (Metric) Outside 12.5cm
For Use With (Application) TCLP extractions and indicating expected background levels of metal
Material Borosilicate Glass Fiber