missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Innovating Science™ Environmental Chemistry: Nitrates, Phosphates, and Eutrophication
Understand the role of nitrates and phosphates in the process of eutrophication.
Supplier: Innovating Science™ IS9701
Includes:
- 50mL nitrate (10% sodium nitrate) solution
- 50mL phosphate (10% sodium phosphate) solution
- 50mL nitrate/phosphate (5% sodium nitrate/5% sodium phosphate) solution
- 50mL control (deionized) water
- Plastic cups (60)
- Microscope slides (1 box)
- Coverslips (1 box)
- Teacher's guide
- Student copy-masters
Description
After completing this lab, students should understand the difference between point source and nonpoint source pollution and understand the role of nitrates and phosphates in the process of eutrophication.
Observe and examine the effects of nitrates, the effects of phosphates and the effects of a combination of nitrates and phosphates in miniature “ponds.”
Order Info
Class size: 15 groups.
Specifications
White | |
13 to 20 | |
50mL Nitrate (10% Sodium Nitrate) solution, 50mL Phosphate (10% Sodium Phosphate) solution, 50mL Nitrate/Phosphate (5% Sodium Nitrate/5% Sodium Phosphate) solution, 50mL control (deionized) water, 60 Plastic cups, 1 box microscope slides, 1 box coverslips, teacher's guide student copy masters | |
1 |
7 to 14 | |
To understand the role of nitrates and phosphates in the process of eutrophication | |
Nitrates, Phosphates And Eutrophication Chemistry Kit | |
15 Lab Groups |