Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605040100

 View more versions of this product

Catalog No. S95799

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Product Type Thermometer
Temperature Range (Metric) –10 to 150°C
Certifications/Compliance NIST, DKD/PTB, ANSI/SAMA Z236.1-1983, ASTM, ISO/IEC 17025:2005, A2LA
Calibrated Yes
Material Glass
Length (Metric) 200mm
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
Temperature Range (English) Not Applicable
Immersion Length Total
Accuracy ±1°C, ±1.5°C above 110°C
Length (English) Overall 7.9 in.
Immersion Type Total
Length (Metric) Overall 200mm
Subdivision 1°C