Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605040000

 View more versions of this product

Catalog No. S95797

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Accuracy ±1°C
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length Total
Immersion Type Total
Length (English) Overall 7.9 in.
Length (Metric) Overall 200mm
Subdivision 1°C
Temperature Range (Metric) -10° to +110°C
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Material White Back Glass
Accuracy ±1°C
Includes Multilanguage instructions, statement of accuracy
Thermometer Fill Enviro-Safe™