Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605010000

 View more versions of this product

Catalog No. S95796

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy ±1°C
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length 50mm
Immersion Type Partial
Length (English) Overall 7.9 in.
Length (Metric) Overall 200mm
Subdivision 1°C
Temperature Range (English) Not Applicable
Temperature Range (Metric) -10° to +110°C