Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605030000

 View more versions of this product

Catalog No. S95812

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Immersion Length 76mm
Subdivision 1°C
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Accuracy ±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial
Length (English) Overall 14 in.
Length (Metric) Overall 350mm
Temperature Range (Metric) -10° to +260°C
Material White Back Glass
Includes Multilanguage instructions, statement of accuracy
Thermometer Fill Enviro-Safe™
Accuracy ±1.5, ±2 Above 110°C, ±2.5