Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605060400

 View more versions of this product

Catalog No. S95809

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy ±2°F
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length Total
Immersion Type Total
Length (English) Overall 12 in.
Length (Metric) Overall 300mm
Subdivision 2°F
Temperature Range (English) 0° to 230°F
Temperature Range (Metric) Not Applicable
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Includes Multilanguage instructions, statement of accuracy
Thermometer Fill Enviro-Safe™
Accuracy ±1°F
Material White Back Glass