Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: hb instrument  B605070100

 View more versions of this product

Catalog No. S95815

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (English) Overall 14 in.
Length (Metric) Overall 350mm
Temperature Range (English) 20° to 440°F
Accuracy ±3°F, ±4°F above 230°F, ±5°F above 392°F
Immersion Type Total
Immersion Length Total
Temperature Range (Metric) Not Applicable
Subdivision 2°F
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.