Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers


Certified environmentally safe thermometers replace dangerous mercury.

Manufacturer: fisher science education  B605070000

 View more versions of this product

Catalog No. S95813

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Product Type Thermometer
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
Length (Metric) 350mm
Material Glass
Temperature Range (Metric) –10 to 225°C
Calibrated Yes
Certifications/Compliance NIST, DKD/PTB, ANSI/SAMA Z236.1-1983, ASTM, ISO/IEC 17025:2005, A2LA
Temperature Range (English) Not Applicable
Accuracy ±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C
Immersion Length Total
Immersion Type Total
Length (English) Overall 14 in.
Length (Metric) Overall 350mm
Subdivision 1°C
Includes Multilanguage instructions, statement of accuracy
Thermometer Fill Enviro-Safe™
Accuracy ±1.5, ±2 Above 110°C, ±2.5