missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CEP Enpac™ Poly-Spillpallet™

Captures overflows and spills to keep floors clean and contamination-free

Manufacturer:  CEP 5253YE

 View more versions of this product

Catalog No. 19-087803



Description

Description

  • UV-stabilized polyethylene construction provides excellent chemical resistance
  • Translucent sidewalls allow quick visual inspection of sump liquids
  • Heavy-duty structural foam grates support drums, lift out for easy cleaning
  • Poly-Spillpallet 2000
    • Holds two drums and up to 2000 lb. (907kg)
    • Can be forklifted, features sump capacity of 55 gal. (208L)
    • Meets U.S. EPA 40CFR264.175
  • Inline Poly-Spillpallet 3000
    • Maximizes space and holds four 55 gal. drums and up to 3000 lb. (1350kg)
    • With inline design to store drums near walls, between columns, etc.
    • Low profile and raised edge on back and sides help orient barrels on pallet; sump capacity of 55 gal. (208L)
    • Meets U.S. EPA 40CFR264.175
  • PolyRamp
    • Adds loading convenience
    • Constructed from sturdy structural polyethylene with ribbed, nonskid surface
    • Holds up to 1000 lb. (454kg)
    • Fits inline Poly-Spillpallet 3000

Specifications

Specifications

58 gal.
EPA, 40 CFR 264.175
53.5 x 29 x 17 in. (136 x 74 x 43cm)
17 in.
53.5 in.
2000 lb.
63 lb.
29 in.
Polyethylene
220.4L
53.5 x 29 in.
To capture overflows and spills to keep floors clean and contamination-free
43cm
136cm
900kg
28.3kg
74cm
Poly Spillpallet™ 2000
SDS
Documents