missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

English/Metric Meter Sticks

Available with plain or metal ends.

Manufacturer:  Fisher Science Education R690B

 View more versions of this product

Catalog No. S40626




Description

Description

  • Front is ruled in metric units with millimeter increments on both edges
  • Back is ruled in inches with 0.125 in. increments
  • Made of pine with a multiple-coat clear lacquer finish for increased durability
  • Dimensions: 1W × 0.25 in. thick (2.54 × 0.63cm)

Specifications

Specifications

Pine
Metric units with millimeter increments on both edges in front and inches with 0.125 in. increments in back
39.5 x 1 in. (100.3 x 2.54cm)
Brass end
100.3cm
0.63cm
2.54cm
Meter stick
Clear
Great teaching tool as well as measuring tool
39.5 in.
Lacquer
1 in.
SDS
Documents
Product Certifications
Promotions

Promotions