missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
English/Metric Meter Sticks
Available with plain or metal ends.
Manufacturer: Fisher Scientific S40625
Description
- Front is ruled in metric units with millimeter increments on both edges
- Back is ruled in inches with 0.125 in. increments
- Made of pine with a multiple-coat clear lacquer finish for increased durability
- Dimensions: 1W × 0.25 in. thick (2.54 × 0.63cm)
Specifications
Pine | |
Metric units with millimeter increments on both edges in front and inches with 0.125 in. increments in back | |
39.5 x 1 in. (100.3 x 2.54cm) | |
Plain end | |
100.3cm | |
0.63cm | |
2.54cm |
Meter stick | |
Clear | |
Great teaching tool as well as measuring tool | |
39.5 in. | |
Lacquer | |
1 in. |